Skip Content
MINIATURE RELAY 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE RELAY 10A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501RSD42P14V53
  • Mfr. Model # 8501RSD42P14V53
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Standard Relay, Spade Terminals
  • Coil Volts 24VDC
  • Item Plug-In Relay
  • Contact Material Silver Tin Oxide
  • Number of Poles 2
  • Standards UL Listed, CSA Certified, CE Marked
  • Status Indicator LED
  • Socket Mfr. No. 8501NR42
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 15 A @ 24 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list