MINIATURE LIMIT SWITCH,TOP ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LIMIT SWITCH,TOP ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T934
  • Mfr. Model # 12T934
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1317
  • Shipping Weight 1.1 lbs

Product Details

Miniature pre-wired limit switches, NEMA 4, 6, 6P, 12, 13, and IP67, operating temp.: -25 degrees to 85 degrees celsius, 10 amps, 300 VAC/DC, contact form SPDT, top actuator. CSA certified.

Technical Specs

  • Item Miniature Limit Switch
  • NEMA Rating 4, 6, 6P, 12, 13
  • Movement Vertical
  • Operating Force 39.59 oz.
  • Series Dayton
  • Standards UL, CSA, CE
  • Operating Temp. Range -14 Degrees - 185 Degrees F
  • IP Rating 67
  • Electrical Connection 9.8 ft. Cable, 4Wire, 18 AWG, SJT
  • Wiring Entry Prewired Cable
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 1.57"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Depth - Limit Switch 0.63"
  • Body Height - Limit Switch 1.97"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 300 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list