MINIATURE LED BULB,LM1012WB,T3 1/4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE LED BULB,LM1012WB,T3 1/4,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNN3
  • Mfr. Model # 2FNN3
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Bi-Polar LED Bulb
  • Trade Number LM1012WB-G
  • Voltage 12
  • Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658
  • Average Bulb Life 100,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 30 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge (W2.1x9.5d)
  • Light Color Green
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list