Skip Content
MINIATURE LED BULB,10W,T2 1/2,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LED BULB,10W,T2 1/2,12V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJW5
  • Mfr. Model # 6CJW5
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Max. Overall Bulb Length 1-3/16"
  • Watts 10.0
  • Voltage 12.0
  • Bulb Shape T2-1/2
  • Item Miniature LED Bulb
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Primary Application Push-Buttons
  • Average Bulb Life 5,000 hr.
  • Light Color Red
  • Bulb Housing Polycarbonate
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Temp. Range -30 Degrees C - 50 Degrees C
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Power Source Plug and Play
  • Bulb Start Type Instant
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list