MINIATURE LED BULB,10W,T2 1/2,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LED BULB,10W,T2 1/2,120V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJW3
  • Mfr. Model # 6CJW3
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Voltage 120.0
  • Bulb Shape T2-1/2
  • Watts 10.0
  • Item Miniature LED Bulb
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Push-Buttons
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Light Color Red
  • Bulb Housing Polycarbonate
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Bulb Life 5,000 hr.
  • Bulb Power Source Plug and Play
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Operating Temp. Range -30 Degrees C - 50 Degrees C
  • Bulb Start Type Instant
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list