MINIATURE LED BULB,10W,T2 1/2,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LED BULB,10W,T2 1/2,120V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJW2
  • Mfr. Model # 6CJW2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T2-1/2
  • Item Miniature LED Bulb
  • Voltage 120.0
  • Max. Overall Bulb Length 1-3/16"
  • Watts 10.0
  • Bulb Type Miniature
  • Bulb Primary Application Push-Buttons
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Light Color White
  • Average Bulb Life 5,000 hr.
  • Bulb Housing Polycarbonate
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Power Source Plug and Play
  • Bulb Operating Temp. Range -30 Degrees C - 50 Degrees C
  • Bulb Start Type Instant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list