MINIATURE LAMP,H9-65LL,65W,T4,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,H9-65LL,65W,T4,12V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNE1
  • Mfr. Model # 2FNE1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Bulb Shape T4
  • Item Miniature Incandescent Bulb
  • Voltage 12
  • Trade Number H9-65LL
  • Watts 65
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-5/8"
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Type Miniature
  • Bulb Base Type PGJ19-5
  • Bulb Primary Application General Purpose
  • Lumens 2000
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list