Skip Content
MINIATURE LAMP,H7-55,T4 5/8,13.2V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,H7-55,T4 5/8,13.2V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FND6
  • Mfr. Model # 2FND6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Trade Number H7-55
  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/2
  • Watts 55
  • Voltage 12
  • Average Bulb Life 250 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 55,000 mA
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Right Angle Prefocus (PX26d)
  • Lumens 1350
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list