MINIATURE LAMP,H3 70/24V,70W,T3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,H3 70/24V,70W,T3 1/4

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FND4
  • Mfr. Model # 2FND4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Watts 84
  • Item Miniature Incandescent Bulb
  • Average Bulb Life 400 hr.
  • Trade Number H3 70/24V
  • Voltage 24
  • Standards Meets 2012 Lighting Legislation Energy
  • Max. Overall Bulb Length 1-21/32"
  • Bulb Type Miniature
  • Bulb Base Type Axial (PK22s)
  • Bulb Primary Application General Purpose
  • Lumens 1750
  • Light Color Clear
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list