MINIATURE LAMP,H3-55,55W,T3 1/2,12. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,H3-55,55W,T3 1/2,12.

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FND2
  • Mfr. Model # 2FND2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/2
  • Item Miniature Incandescent Bulb
  • Voltage 12.8
  • Trade Number H3-55
  • Watts 55
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 1-21/32"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Axial (PK22s)
  • Lumens 1450
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/2"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list