MINIATURE LAMP,C246-1,T6,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,C246-1,T6,24V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VCX3
  • Mfr. Model # 4VCX3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number C246-1
  • Item Miniature Incandescent Bulb
  • Voltage 24
  • Standards Meets 2012 Lighting Legislation Energy
  • Max. Overall Bulb Length 1-43/64"
  • Average Bulb Life 1,000 hr.
  • Watts 10.0
  • Bulb Type Miniature
  • Bulb Primary Application Beacons
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 60
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list