MINIATURE LAMP,C241-1,T6,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,C241-1,T6,24V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VCW7
  • Mfr. Model # 4VCW7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number C241-1
  • Item Miniature Incandescent Bulb
  • Voltage 24.0
  • Watts 5.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Primary Application Beacons
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 20
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list