MINIATURE LAMP,C240-1,T6,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,C240-1,T6,24V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VCW6
  • Mfr. Model # 4VCW6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T6
  • Trade Number C240-1
  • Watts 7.0
  • Voltage 24
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Max. Overall Bulb Length 1-11/16"
  • Bulb Type Miniature
  • Bulb Primary Application Beacons
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 25
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list