MINIATURE LAMP,926,T5,4V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,926,T5,4V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLY9
  • Mfr. Model # 2FLY9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Voltage 4
  • Item Miniature Incandescent Bulb
  • Bulb Shape T5
  • Trade Number 926
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 7.0
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Amps 1,800 mA
  • Bulb Type Miniature
  • Bulb Primary Application Emergency
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 94
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list