Skip Content
MINIATURE LAMP,922,12.5W,T5,12.8V,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,922,12.5W,T5,12.8V,P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLT8
  • Mfr. Model # 2FLT8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Trade Number 922
  • Voltage 12.8
  • Watts 13.0
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 200 hr.
  • Bulb Amps 980 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 189
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list