Skip Content
MINIATURE LAMP,916,7.3W,T5,13.5V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,916,7.3W,T5,13.5V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLU5
  • Mfr. Model # 2FLU5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T5
  • Voltage 13.5
  • Trade Number 916
  • Watts 7.3
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Amps 540 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 25
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 43/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list