Skip Content
MINIATURE LAMP,912,12.8W,T5,12.8V,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,912,12.8W,T5,12.8V,P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FME4
  • Mfr. Model # 2FME4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Voltage 12.8
  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Watts 12.8
  • Trade Number 912
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 1,000 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 151
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list