Skip Content
MINIATURE LAMP,908,9W,T5,6V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,908,9W,T5,6V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FML6
  • Mfr. Model # 2FML6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 908
  • Watts 9.0
  • Bulb Shape T5
  • Voltage 6.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 50 hr.
  • Bulb Amps 1,500 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Primary Application Emergency
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 151
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list