Skip Content
MINIATURE LAMP,904,9.3W,T5,13.5V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,904,9.3W,T5,13.5V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLU7
  • Mfr. Model # 2FLU7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Voltage 13.5
  • Trade Number 904
  • Watts 9.3
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Bulb Amps 690 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 50
  • For Enclosed Fixtures No
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list