MINIATURE LAMP,9005XS,65W,T4,12.8V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,9005XS,65W,T4,12.8V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNA9
  • Mfr. Model # 2FNA9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape T4
  • Trade Number 9005XS
  • Voltage 12.8
  • Watts 65
  • Item Miniature Incandescent Bulb
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 320 hr.
  • Max. Overall Bulb Length 2-11/64"
  • Bulb Type Miniature
  • Bulb Base Type Axial Plastic (PG13)
  • Bulb Primary Application General Purpose
  • Lumens 1700
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list