MINIATURE LAMP,89LL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,89LL,PK 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U487
  • Mfr. Model # 21U487
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape G6
  • Trade Number 89LL
  • Watts 0.6 - 7.5
  • Average Bulb Life 1,500 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-7/16"
  • Voltage 13.0
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Lumens 75
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list