MINIATURE LAMP,788,20W,T2 1/4,6V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,788,20W,T2 1/4,6V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DTP5
  • Mfr. Model # 5DTP5
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape T2-1/4
  • Item Miniature Incandescent Bulb
  • Watts 20
  • Voltage 6
  • Trade Number 788
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 100 hr.
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Base Type 2-Pin (G4)
  • Bulb Primary Application General Purpose
  • Lumens 220
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list