MINIATURE LAMP,774,8W,T2 1/4,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE LAMP,774,8W,T2 1/4,12V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DTN7
  • Mfr. Model # 5DTN7
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T2-1/4
  • Voltage 12
  • Trade Number 774
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 8.0
  • Max. Overall Bulb Length 1-1/4"
  • Average Bulb Life 50 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Emergency
  • Bulb Base Type 2-Pin (G4)
  • Lumens 150
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list