Skip Content
MINIATURE LAMP,73,1W,T1 3/4,14V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,73,1W,T1 3/4,14V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMJ1
  • Mfr. Model # 2FMJ1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Voltage 14.0
  • Watts 1.0
  • Item Miniature Incandescent Bulb
  • Bulb Shape T1-3/4
  • Trade Number 73
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15,000 hr.
  • Bulb Amps 80 mA
  • Max. Overall Bulb Length 13/16"
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x4.9d)
  • Bulb Primary Application Indicator
  • Lumens 4
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list