MINIATURE LAMP,657,2.2W,T3 1/4,28V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,657,2.2W,T3 1/4,28V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMP1
  • Mfr. Model # 2FMP1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Trade Number 657
  • Voltage 28.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15,000 hr.
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 80 mA
  • Watts 2.2
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 8
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list