Skip Content
MINIATURE LAMP,605,3W,G4 1/2,6.1V,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,605,3W,G4 1/2,6.1V,P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMB8
  • Mfr. Model # 2FMB8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape G4-1/2
  • Item Miniature Incandescent Bulb
  • Trade Number 605
  • Voltage 6.1
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 3.0
  • Bulb Amps 500 mA
  • Average Bulb Life 15 hr.
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Flashlight
  • Bulb Base Type Miniature Screw (E10)
  • Lumens 43
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list