Skip Content
MINIATURE LAMP,558,4W,T3 1/4,13V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,558,4W,T3 1/4,13V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLW9
  • Mfr. Model # 2FLW9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number 558
  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Voltage 13.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Bulb Amps 330 mA
  • Max. Overall Bulb Length 1-1/16"
  • Watts 4.0
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list