Skip Content
MINIATURE LAMP,51,1.65W,G3 1/2,7.5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,51,1.65W,G3 1/2,7.5V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMK7
  • Mfr. Model # 2FMK7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape G3-1/2
  • Watts 1.7
  • Voltage 7.5
  • Trade Number 51
  • Item Miniature Incandescent Bulb
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 220 mA
  • Max. Overall Bulb Length 15/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 13
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list