Skip Content
MINIATURE LAMP,456,4.8W,G4 1/2,28V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,456,4.8W,G4 1/2,28V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLY4
  • Mfr. Model # 2FLY4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape G4-1/2
  • Item Miniature Incandescent Bulb
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Watts 4.8
  • Voltage 28.0
  • Trade Number 456
  • Bulb Amps 171 mA
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Instrument
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 25
  • Light Color Clear
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list