Skip Content
MINIATURE LAMP,373,1W,T1 3/4,14V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,373,1W,T1 3/4,14V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMU2
  • Mfr. Model # 2FMU2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Voltage 14.0
  • Item Miniature Incandescent Bulb
  • Bulb Shape T1-3/4
  • Watts 1.0
  • Trade Number 373
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 3/4"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 80 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Midget Screw (E5)
  • Lumens 14
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 1/4"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list