MINIATURE LAMP,334,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,334,PK 1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U560
  • Mfr. Model # 21U560
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Item Miniature Incandescent Bulb
  • Trade Number 334
  • Voltage 28.0
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 5/8"
  • Average Bulb Life 4,000 hr.
  • Bulb Type Miniature
  • Bulb Base Type Midget Grooved (S4S/8)
  • Bulb Primary Application Aircraft
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 4
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list