MINIATURE LAMP,328,1W,T1 3/4,6V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,328,1W,T1 3/4,6V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMF5
  • Mfr. Model # 2FMF5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 328
  • Voltage 6
  • Watts 1.0
  • Bulb Shape T1-3/4
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Max. Overall Bulb Length 5/8"
  • Bulb Amps 20 mA
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 4
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list