Skip Content
MINIATURE LAMP,3156,S8,12.8V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,3156,S8,12.8V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLW3
  • Mfr. Model # 2FLW3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 3156
  • Voltage 12.8
  • Average Bulb Life 1,200 hr.
  • Watts 27.0
  • Bulb Amps 2,100 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Single Filament (W2.5x16q)
  • Lumens 402
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list