Skip Content
MINIATURE LAMP,307,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,307,PK 1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U552
  • Mfr. Model # 21U552
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape S8
  • Voltage 28.0
  • Item Miniature Incandescent Bulb
  • Trade Number 307
  • Watts 19.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2"
  • Average Bulb Life 300 hr.
  • Bulb Type Miniature
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Primary Application Aircraft
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • For Enclosed Fixtures No
  • Lumens 264
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list