Skip Content
MINIATURE LAMP,3057LL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,3057LL,PK 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U495
  • Mfr. Model # 21U495
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 3057LL
  • Voltage 12.8
  • Item Miniature Incandescent Bulb
  • Average Bulb Life 2,000/10,000 hr.
  • Watts 27.0/7.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Bulb Primary Application Automotive
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 402/25
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list