Skip Content
MINIATURE LAMP,304,8.4W,G6,28V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,304,8.4W,G6,28V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMC5
  • Mfr. Model # 2FMC5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape G6
  • Item Miniature Incandescent Bulb
  • Voltage 28
  • Watts 8.4
  • Trade Number 304
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 500 hr.
  • Bulb Amps 30 mA
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 75
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list