Skip Content
MINIATURE LAMP,24,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,24,PK 1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U514
  • Mfr. Model # 21U514
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape T2-3/4
  • Trade Number 24
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Watts 3.4
  • Average Bulb Life 1,500 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 7/8"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Glass Wedge (W2x4.6d)
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Lumens 25
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list