MINIATURE LAMP,2057NA,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,2057NA,PK 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U641
  • Mfr. Model # 21U641
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 2057NA
  • Voltage 12.8
  • Watts 27.0/7.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Amber
  • Average Bulb Life 1,200/5,000 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Index (BAY15d)
  • Bulb Primary Application Automotive
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 302/19
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list