MINIATURE LAMP,1828,2W,T3 1/4,37.5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,1828,2W,T3 1/4,37.5V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMJ7
  • Mfr. Model # 2FMJ7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 1828
  • Voltage 37.5
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Shape T3-1/4
  • Watts 2.0
  • Average Bulb Life 3,000 hr.
  • Bulb Amps 50 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 8
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 7/16"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list