MINIATURE LAMP,1662,S8,28V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,1662,S8,28V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLZ7
  • Mfr. Model # 2FLZ7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Voltage 28.0
  • Trade Number 1662
  • Item Miniature Incandescent Bulb
  • Bulb Shape S8
  • Average Bulb Life 400/1,000 hr.
  • Bulb Amps 930/340 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2"
  • Watts 27-9.5
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 402/75
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list