Skip Content
MINIATURE LAMP,1651,3W,S8,5V,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,1651,3W,S8,5V,PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMW3
  • Mfr. Model # 2FMW3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 1651
  • Item Miniature Incandescent Bulb
  • Voltage 5.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 3.0
  • Average Bulb Life 20 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Amps 600 mA
  • Bulb Type Miniature
  • Bulb Primary Application Lantern
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 38
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 1"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list