Skip Content
MINIATURE LAMP,158,3.4W,T3 1/4,14V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,158,3.4W,T3 1/4,14V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FME3
  • Mfr. Model # 2FME3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 158
  • Watts 3.4
  • Voltage 14.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Bulb Amps 24 mA
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 25
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list