Skip Content
MINIATURE LAMP,1383,20W,R12,13V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,1383,20W,R12,13V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FML8
  • Mfr. Model # 2FML8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape R12
  • Trade Number 1383
  • Voltage 13
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 20
  • Average Bulb Life 300 hr.
  • Bulb Amps 1,500 mA
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Light Color Frosted
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list