Skip Content
MINIATURE LAMP,1157,26.88W,S8,12.8V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,1157,26.88W,S8,12.8V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMK9
  • Mfr. Model # 2FMK9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 1157
  • Bulb Shape S8
  • Watts 26.88
  • Voltage 12.8
  • Average Bulb Life 1,200/5,000 hr.
  • Max. Overall Bulb Length 2"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 2,100 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 402/38
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 1"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list