MINIATURE LAMP,1156NA,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,1156NA,PK 1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC21U603
  • Mfr. Model # 21U603
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.04 lbs

Technical Specs

  • Watts 27.0
  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1156NA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 12.8
  • Average Bulb Life 1,200 hr.
  • Light Color Amber
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 301
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list