Skip Content
MINIATURE LAMP,1156LL,27W,S8,12.8V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE LAMP,1156LL,27W,S8,12.8V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMZ3
  • Mfr. Model # 2FMZ3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1156LL
  • Watts 27
  • Average Bulb Life 2,400 hr.
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 2,100 mA
  • Voltage 12.8
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 402
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list