MINIATURE LAMP,1155,8W,G6,13.5V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIATURE LAMP,1155,8W,G6,13.5V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLV5
  • Mfr. Model # 2FLV5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape G6
  • Item Miniature Incandescent Bulb
  • Trade Number 1155
  • Voltage 13.5
  • Watts 8.0
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Amps 590 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 50
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list