!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MINIATURE LAMP,385,1W,T1 3/4,28V,PK

MINIATURE LAMP,385,1W,T1 3/4,28V,PK

LUMAPRO

MINIATURE LAMP,385,1W,T1 3/4,28V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE LAMP,385,1W,T1 3/4,28V,PK

MINIATURE LAMP,385,1W,T1 3/4,28V,PK

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2FMH6
  • Mfr. Model # 2FMH6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
INCANDESCENT BULB, SINGLE CONTACT MIDGET FLANGED (SX6S), (T) TUBULAR, T1¾

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.41 / PACKAGE of 10

EHC: EHC :

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Base Type Single Contact Midget Flanged
  • Three-Way No
  • Voltage 28
  • Trade Number 385
  • Bulb Type Miniature
  • Bulb Housing Glass
  • Rated Life 10,000 hr.
  • For Enclosed Fixtures No
  • Bulb Shape T1-3/4
  • Light Technology Incandescent
  • Watts 1.0
  • High Output No
  • Bulb Primary Application Indicator
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Dia. 1/4 in
  • Amps 40 mA
  • Standards Meets 2012 Lighting Legislation Energy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list