Skip Content
MINIATURE INDICATOR LIGHT, RED, 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE INDICATOR LIGHT, RED, 125

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C859
  • Mfr. Model # 20C859
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Indicator Light
  • Colour Red
  • NEMA Rating 1
  • Material of Construction Nylon Body With Polycarbonate Lens
  • Size 5/16" Mounting Dia.
  • Shape Round
  • Voltage 125 V AC
  • Standards UL/ CSA Certified
  • Average Life 25,000 hrs.
  • Electrical Connection 6" Wire Leads
  • Lamp Type Neon
  • Panel Thickness Minimum 0.030"
  • Current Drawn 2mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list