MINIATURE INDICATOR LIGHT RED 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINIATURE INDICATOR LIGHT RED 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY58
  • Mfr. Model # 22NY58
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Red
  • Material of Construction Nylon Body with Polycarbonate Lens
  • Item Miniature Flush Indicator Light
  • Shape Round
  • Lamp Type LED
  • Voltage 120
  • Size 5/16" Mounting Dia.
  • Standards cUL Listed
  • IP Rating 50 (65 with Seal)
  • Average Life 25,000 hr.
  • Panel Thickness Minimum 0.030"
  • Current Drawn 4.16 mA
  • Electrical Connection 6" Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list